Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 36MM
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 36MM
Socket Expert
References
expert:
E113804
rubix:
2014788
ean:
3258951138045
Technical specifications
Square drive adapter
3/4
''
Length
58
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 36MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
58
mm
Finishing
Chromed
Number of sides
6
Weight
347
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.74
excl. VAT
/
Each
£
23.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE INK19-14 14MM IMPACT SOCKET
STAHLWILLE 01240008 1/4 INCH DRIVE X 8MM SOCKET BI-HEX EX DP
STAHLWILLE 02020011 3/8 INCH DRIVE X 11MM SOCKET EX DP BI-HEX
FACOM J.16 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 16MM
BAHCO 8900DM-46 SOCKET 3/4
BAHCO K7806M-30 POWER SOCKET 1/2 DEEP
FACOM SOCKET NM.33LA
FACOM 1/4 SQ DRIVE 12PT LONG R.7/32EL
FACOM J.10H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 10MM
ROEBUCK HEX SOCKET 1/4 DRIVE 5/32 INCH A/F
FACOM K.23LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 23LA
GEDORE D19-28MM 6135250 SOCKET 1/2IN DRIVE
FACOM SOCKET M.65HA
FACOM IMPACT SOCKET NK.46A
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 22MM