"WERA 003508 8790HMA SOCKET 1/4"" DRIVE 9.0/23 ZYKLOP"


HMA Zyklop 1/4" socket

References
wera:05003508001
rubix:255A2624
ean:4013288120090
brand logo
brand logo
Technical specifications
Diameter13 mm
Length23 mm

Product details : "WERA 003508 8790HMA SOCKET 1/4"" DRIVE 9.0/23 ZYKLOP"


The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Tip Size:9 mm

Strengths

•1/4" Zyklop socket
•For manual and power tool operations (non-impact)
• Knurling at lower end to enable easy gripping when used in manual applications
• Equipped with ball stop groove
• With Take it easy tool finder: colour coding by size

Technical specifications


Attributes
Diameter13 mm
Length23 mm
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days