Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 41MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 41MM
Socket Expert
References
expert:
E113807
rubix:
2014791
ean:
3258951138076
Technical specifications
Square drive adapter
3/4
''
Length
64
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 41MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
64
mm
Finishing
Chromed
Weight
504
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.07
excl. VAT
/
Each
£
28.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.21LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 21MM
BAHCO A6800DZ-3/16 SOCKET 1/4 AEROSPACE
GEDORE 13MMIMPACTSOCKET1/4D K 20 13
ROEBUCK PLUG SOCKET 3/8 INCH DRIVE X 5/8 A/F 10MM
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 32MM
FACOM SOCKET NM.22A
"ISS 24M115 1 1/2"" SQ DR IMPACT SOCKET 115MM"
ROEBUCK 880144 3/8IN DRIVE SOCKET BI-HEX15MM
GEDORE 19-36 36MM 1/2 DRIVE SOCKET 1718711
GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 27MM E113594
STAHLWILLE 05010022 3/4 INCH DRIVE X 22MM HEX SOCKET
FACOM J SERIES B-HEX SOCKET 3/8 INCH DRIVE 1/2 A/F
FACOM NSD.26B 1/2 INCH DRIVE 26MM 12 P IMPACT SOCKET
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 8MM