GEDORE D 19 L 30 SOCKET 1/2 LONG UD PROFILE MM


Socket 12-sided UD-profile long D 19 L

References
gedore:D 19 L 30
rubix:399A5612
manufacturer :6145640
ean:4010886614563
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter30 mm
Length82 mm
See all Specifications

Product details : GEDORE D 19 L 30 SOCKET 1/2 LONG UD PROFILE MM


Socket 1/2", long 30 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated Sizes 16, 18, 21 mm with hole drilled for tommy bar Ø 8 mm

Technical specifications


Attributes
Logistic Weight351 g
Square drive adapter1/2 ''
Diameter30 mm
Length82 mm
FinishingChromed
Weight351 g
Show UNSPSC/ECL@SS
£ 34.12 excl. VAT
/ Each
£ 40.94 incl. VAT
  • Usually arrives within 14 working days