Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE 15/16 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 15/16 INCH A/F
1/2" hex sockets af
References
roebuck:
6873104
rubix:
2525559
Technical specifications
Square drive adapter
1/2
''
Diameter
24.606
mm
Length
41
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 15/16 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
24.606
mm
Length
41
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.18
excl. VAT
/
Each
£
3.82
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02410022 3/8 INCH DRIVE X 11/32 SOCKET BI-HEX
GEDORE 22MM HEX LONG SOCKET D 19 L 22
FACOM K.29LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 29LA
GEDORE INK19-10 IMPACT SOCKET
GEDORE 15MM SOCKET D30-15
"FACOM S.17HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"
BAHCO 6700SM-5.5 SOCKET 1/4
BAHCO 7800SM-10 SOCKET 1/2
FACOM NK.1'1/2A SOCKET NK.11/2A
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 25MM
GEDORE 27MM3/4DRIMPSKT K 32 27
FACOM J.13 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 13MM
STAHLWILLE 05020032 3/4 INCH DRIVE X 32MM DEEP HEX SOCKET
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 15MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 20MM