Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 15MM SOCKET D30-15
GEDORE 15MM SOCKET D30-15
Cap 12-side UD-profile D 30
References
gedore:
D 30 15
rubix:
114A2453
manufacturer :
6231050
ean:
4010886623107
Technical specifications
Square drive adapter
3/8
''
Diameter
15
mm
Length
30
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 15MM SOCKET D30-15
Socket 3/8" 15 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
40
g
Square drive adapter
3/8
''
Diameter
15
mm
Length
30
mm
Finishing
chromed
Weight
40
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.01
excl. VAT
/
Each
£
13.21
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01030055 1/4 INCH DRIVE X 5.5MM SOCKET BI-HEX
FACOM 19MM N/S 3/4 SOCKET K.19SR
19MM IMPACT HEX SOCKET INK21-19
GEDORE D19-28MM 6135250 SOCKET 1/2IN DRIVE
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 10MM
BAHCO 8900DZ-1.1/16 SOCKET 3/4
GEDORE RED R61003214 32MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/16IN AF 27MM
ROEBUCK 880237 1/4IN DRIVE HEX /6 POINT A/F SOCKETS
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 21MM
FACOM K.26LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 26LA
INGERSOLL RAND S64M21L-PS1 21MM 1/2DR IMPACT POWER SOCKET
STAHLWILLE 23091017 17 X 0.5 SLEEVED WHEEL NUT SOCKET
BAHCO A6800DZ-1/2 SOCKET 1/4 AEROSPACE
FACOM SOCKET NM.33A