Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE RED R73003811 38MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
GEDORE RED R73003811 38MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
Socket Gedore Red
References
gedore red:
R73003811
rubix:
45038715
ean:
4060833006088
Product details
Technical specifications
Product details : GEDORE RED R73003811 38MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.08
excl. VAT
/
Each
£
31.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE D 32 41 41MM 3/4 SOCKET
GEDORE 8MM IMPACTSOCKET3/8D K 30 8
ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 13/16 INCH A/F
FACOM SOCKET NM.50A
D30L 11MM 6258410
GEDORE IN K 32 14 1956477 3/4IN IMP SKT 14MM HEX
ROEBUCK HEX SOCKET 1/2 DRIVE 3/8 INCH A/F
FACOM S.15HLA 1/2 LONG-REACH METRIC 6-POINT SOCKETS 15 MM
GEDORE 1-1/4-1 DRIVE SOCKE K 21 1.1/4AF
STAHLWILLE 03030020 1/2 INCH DRIVE X 20MM HEX SOCKET
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 7MM
GEDORE 22MM1DRIMPSOCKET K 21 22
GEDORE 3/8DR 14MM DEEP SKT D 30 L 14
FACOM K36HB K-HB SOCKET HEX 3/4 INCH DRIVE 36MM
FACOM SOCKET J.19LAVSE