ROEBUCK NON-SLIP UNIWRENCH SOCKET 1/2 INCH DRIVE X 30MM


1/2" non-slip sockets metric

References
roebuck:6821687
rubix:2525416
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter30 mm

Product details : ROEBUCK NON-SLIP UNIWRENCH SOCKET 1/2 INCH DRIVE X 30MM


Made of chromium-molybdenum steel that has been specially heat treated.
The unique non-slip design will prevent rounding of corners and can be used to drive a NUT 70% rounded off.
For metric systems, the socket will also work with normal 1mm metric fasteners.
For example, the 19 mm socket can be used for 18 mm fastener.
For the imperial system, the socket will also work with normal 1mm metric fasteners.
For example, the 17 mm socket can be used for an 11/16" mm fastener.
Matt satin finish.
Black ring.

Technical specifications


Attributes
Square drive adapter1/2 ''
Diameter30 mm
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
  • In stock: Next day delivery