GEDORE 3093 U-20 REVERSIBLE RATCHET 3/8


Reversible ratchet-3093 you

References
gedore:3093 U-20
rubix:2557265
manufacturer :1556800
ean:4010886816752
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length200 mm
See all Specifications

Product details : GEDORE 3093 U-20 REVERSIBLE RATCHET 3/8


Reversible ratchet 3/8" 200 mm Used throughout industry and the automotive world - and as well in confined spaces Acc. to DIN 3122, ISO 3315 Small, drop shaped head for confined areas Fine-toothed (60 teeth), with lever change and push-button release Return angle 6 degrees Non-slip 2-component handle with hanging hole For hand-operated sockets and accessories with square drive as per DIN 3120 - C 10, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight292 g
Square drive adapter3/8 ''
Length200 mm
FinishingChromed
Weight292 g
Show UNSPSC/ECL@SS
£ 82.97 excl. VAT
/ Each
£ 99.56 incl. VAT
  • Usually arrives within 14 working days