Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BAHCO 7750SL RATCHET 3/8 SLIM HEAD 72T
BAHCO 7750SL RATCHET 3/8 SLIM HEAD 72T
Ratchet Bahco
References
bahco:
7750SL
rubix:
256A6084
ean:
7314150197675
Technical specifications
Square drive adapter
3/8
''
Length
204
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7750SL RATCHET 3/8 SLIM HEAD 72T
Technical specifications
Attributes
Logistic Weight
240
g
Square drive adapter
3/8
''
Length
204
mm
Weight
200
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.44
excl. VAT
/
Each
£
70.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/4 BAR HANDLE 425MM
FACOM SOCKET NJ.6A
BRITOOL EXPERT 3/8 INCH RATCHET STEEL HANDLE
GEDORE 22SQ REVRATCHET 41 V 22
"WERA 003550 8000B RATCHET 3/8"" DRIVE/199MM ZYKLOP"
FACOM R.PEPB BIT HOLDER RATCHET WRENCH
"STAHLWILLE 435SG-QRN 12111030 QRN RATCHET, FINE TOOTH 3/8"" DR"
GEDORE 3/4 RATCHET 3293 U-10
FACOM R.180PB 1/4IN FLEXIBLE HEAD RATCHET
ROEBUCK 897598 1/4 72 TEETH RATCHET
WERA 004064 8004C RATCHET ZYKLOP 1/2 DRIVE METAL SWITCH
GEDORE 7680650 RATCHET HEAD1/2 CLOCKWISE
FACOM JL.161 3/8 DRIVE MAINTENANCE FREE PEAR STYLE RATCHET
FACOM BAR HANDLES K.126A
GEDORE 1/2 SQ DRV REVERSIBLE RATCHET 1993U-10T