GEDORE 19 8 SOCKET 1/2 HEXAGON MM


Socket hexagonal UD-profile 19

References
gedore:19 8
rubix:399A5529
manufacturer :6130020
ean:4010886613009
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter8 mm
Length38 mm
See all Specifications

Product details : GEDORE 19 8 SOCKET 1/2 HEXAGON MM


Socket 1/2" 8 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight55 g
Square drive adapter1/2 ''
Diameter8 mm
Length38 mm
Finishingchromed
Weight55 g
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
  • Usually arrives within 14 working days