Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
BOSCH 2.607.001.664 152MM EXTRA HARD BIT DIN 3126-E6.3 T10
BOSCH 2.607.001.664 152MM EXTRA HARD BIT DIN 3126-E6.3 T10
Screwdriver bit socket Bosch
References
bosch:
2607001664
rubix:
254A3532
manufacturer :
2 607 001 664
ean:
3165140301909
Technical specifications
Length
152
mm
Imprint size
T10
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2.607.001.664 152MM EXTRA HARD BIT DIN 3126-E6.3 T10
Technical specifications
Attributes
Logistic Weight
22
g
Packaged dimensions (D x W x H)
220
x
50
x
5
mm
Package weight
22
g
Length
152
mm
Imprint size
T10
Imprint
Torx
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EV.208L XZN BIT
FACOM SPLINED BIT EV.206
FACOM POZIDRIV BIT ED.633T
"WERA 071228 3869/4 NUTSETTER 3/8""/50 STAINLESS"
FACOM SCREWDRIVER BIT ENH.308
WERA 059488 800/4Z BIT SLOTTED 1/5.5/89 EXTRA TOUGH
BAHCO 7809Z-3/8 SOCKET DRIVER 1/2IN
WERA 060030 855/4Z BIT PZ1/152 EXTRA TOUGH
WERA 072080 855/1Z BIT PZ1/25 EXTRA TOUGH
FACOM SCREW DRIVER BIT EH.002
WERA 066510 867/1ZBO BIT SECURITY TX20/25 EXTRA TOUGH
APEX EXTENSION 75MM 89030189 85987702 MPEX-376-3
FACOM SCREWDRIVER BIT EH.210L
WERA 072063 800/1Z BIT SLOTTED 1.2/8/25 EXTRA TOUGH
APEX EXT 1/4 M HEX DRV 3/8 M 89270282 MPEX-370-10