Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
MILWAUKEE 4932492509 3/8 DRIVE METRIC DEEP CHROME SOCKET 10PC SET
MILWAUKEE 4932492509 3/8 DRIVE METRIC DEEP CHROME SOCKET 10PC SET
Socket Milwaukee
References
milwaukee:
4932492509
rubix:
395A6452
manufacturer :
4932492509
Product details
Technical specifications
Product details : MILWAUKEE 4932492509 3/8 DRIVE METRIC DEEP CHROME SOCKET 10PC SET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.90
excl. VAT
/
Each
£
34.68
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM R8E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 8MM
FACOM LONG SOCKET RTX.7
ROEBUCK 880149 3/8IN DRIVE SOCKET BI-HEX20MM
ROEBUCK 880208 3/8IN DRIVE 6 POINT 11MM SOCKET
FACOM SOCKET J.14AVSE
FACOM K.38B K-B SOCKET BI-HEX 3/4 INCH DRIVE 38MM
ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 24MM 15/16AF 12M24
STAHLWILLE 01010011 1/4 INCH DRIVE X 11MM SOCKET HEXAGON
BAHCO A7400DM-18 SOCKET 3/8IN AEROSPACE
"KNIPEX 984711/16"" HEXAGON SOCKET WRENCHES 1/2 55MM"
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 20MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 24MM E113592
FACOM SOCKET NSB.18
STAHLWILLE 03410060 1/2 INCH DRIVE X 1.3/8 SOCKET BI-HEX
GEDORE 1/4AF 1/4DR SOCKET 20