Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
MILWAUKEE 4932480455 SHOCKWAVE IMPACT DUTY SOCKET DEEP RAIL SET (9PC)
MILWAUKEE 4932480455 SHOCKWAVE IMPACT DUTY SOCKET DEEP RAIL SET (9PC)
Socket Milwaukee
References
milwaukee:
4932480455
rubix:
267A8449
manufacturer :
4932480455
ean:
4058546407407
Product details
Technical specifications
Product details : MILWAUKEE 4932480455 SHOCKWAVE IMPACT DUTY SOCKET DEEP RAIL SET (9PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.69
excl. VAT
/
Each
£
35.63
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FACOM S.5/8 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 5/8 A/F
FACOM 9MM 3/8 DRIVE LONG SOCKET J.9HLA
FACOM J.16LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 16MM
GEDORE RED R61003214 32MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
ROEBUCK SET06MML DEEP IMPACT SOCKET SET 245193 3/8 INCH DRIVE 14 PIECE
ROEBUCK IMPACT TORX SOCKET 3/8 INCH DRIVE X E5
STAHLWILLE 03420032 1/2 INCH DRIVE X 1/2 DEEP SOCKET BIHEX
DEP SOCKET 17MM 1/2 SD D19L 6140330 GEDORE
GEDORE INK19-14 14MM IMPACT SOCKET
EXPERT BRIT 24 PC 1/2 SD IMPACT SKT MOD.
3/4DR X 1.3/4 BIHEX SOCKET
GEDORE 22MM 3/8DR SOCKET 30-22
GEDORE 33MM3/4DRIMPSKT K 32 33
GEDORE RED R61001014 10MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM K.32LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 32LA