WERA 004033 8003B RATCHET ZYKLOP 3/8 DRIVE METAL PUSH
8003 B Zyklop Metal Ratchet
See technical informationSee documentsReferences
Wera:05004033001
Rubix:2527426
EAN:4013288174031



Documents
Product details : WERA 004033 8003B RATCHET ZYKLOP 3/8 DRIVE METAL PUSH
Zyklop metal ratchet with push-through square. Slim design for work in even very confined spaces. The dual ratchet teeth design makes a 76 fine-pitched toothing out of 38 robust teeth that allows a return angle of only 4.7°. Very simple direction change by actuating the non-detachable push-through square, for the first time also with secure socket locking function. Forged, full metal ratchet (chrome-molybdenum steel) for particularly high robustness and long service life.
Strengths
Extremely slim ratchet with long lever
Return angle of only 4.7°
Absolutely smooth switchover of the non-detachable push-through square
Secure socket locking
Return angle of only 4.7°
Absolutely smooth switchover of the non-detachable push-through square
Secure socket locking
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 222 mm |
| Weight | 334 g |
Show UNSPSC/ECL@SS
£ 60.74 excl. VAT
/ Each
£ 72.89 incl. VAT
- Delivery usually within ( 5 ) days