FACOM POZIDRIV BIT ED.693
ED.6 - Standard Series 6 bits for Pozidriv® screws
See technical informationReferences
Facom:ED.693
Rubix:1238417
EAN:3148510227207



Product details : FACOM POZIDRIV BIT ED.693
ED.6 - Standard Series 6 bits for Pozidriv® screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x10x10 mm |
| Package weight | 22 g |
| Imprint | pozidriv |
| Imprint size | pz3 |
| Length | 90 mm |
Show UNSPSC/ECL@SS
£ 8.05 excl. VAT
/ Each
£ 9.66 incl. VAT
- Delivery usually within ( 14 ) days
