Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ITL 01792 1000V INSULATED 3/8IN DRIVE EXTENSION 10IN/250MM
ITL 01792 1000V INSULATED 3/8IN DRIVE EXTENSION 10IN/250MM
Extension for pawl, socket ITL Insulated Tools
References
itl insulated tools:
01792
rubix:
219A2947
ean:
5052269017928
Product details
Technical specifications
Product details : ITL 01792 1000V INSULATED 3/8IN DRIVE EXTENSION 10IN/250MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.67
excl. VAT
/
Each
£
66.80
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BAHCO BMR240 RECTANGULAR TRAY
GEDORE 1/4DR IMPEXTSON 50MM KB 2090-2
FACOM R.210RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 210RC
STAHLWILLE 13010004 509 EXTENSION 1/2 INCH DRIVE 3 LONG
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
"STAHLWILLE 11240012 4""EXTENSION BAR FOR HI-LOK SYSTEM"
STAHLWILLE 13010003 509 EXTENSION 1/2 INCH DRIVE 10 LONG
FACOM S.208S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 208S
FACOM EXTENSION NM.210A
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
STAHLWILLE 11011013 405QR 1/4 QUICK RELEASE EXTENSION 13 INCH LONG
FACOM 3/4 IMPACT EXTENSION NK.218A
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
FACOM EF.R180 1/4 EXTENSION 6 POINTS FOR R.180 -100MM