References
Superseded Ref:826753
Roebuck:5094142
Rubix:1343612
EAN:3660338516962

Documents
Product details : ROEBUCK BIT HEXAGON 2.5MM X 25MM 1343612/EU
Roebuck product. 1/4" professional quality hex.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2.5 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- In stock: Next day delivery
