References
Gedore:685 5 S-010
Rubix:275A6438
Manufacturer :6539260
EAN:4010886140109



Product details : "GEDORE 685 5 S-010 SCREWDRIVER BIT 1/4"" PK10"
Screwdriver bit 1/4", Value pack 10-pc, hex 5 mm For hand operation and use in electric and air tools Acc. to DIN ISO 2351-3 Hexagon drive as per DIN 3126 - C 6.3 (1/4") GEDORE special vanadium steel, gun-metal finish 10- and 5-piece value packs
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 5 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
- Delivery usually within ( 8 ) days
