DEWALT DT7384T-QZ TORX SCREWDRIVER (5 PIECES), T30


DT7384T-QZ - Impact Torsion Bits 5 x T30

References
dewalt:DT7384T-QZ
rubix:242A1865
ean:5035048089286
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeT30
See all Specifications

Product details : DEWALT DT7384T-QZ TORX SCREWDRIVER (5 PIECES), T30


Description of product: EXTREME FlexTORQ screwdriver bits are designed to withstand the power of today's impact drills. This significantly reduces failures when fixing large screws in place. Longer service life Eliminates rounded screw heads Less than 4° of movement Features: Head type: Torx Performance: Standard Size: T30 Length: 25 mm Packing unit: 5

Technical specifications


Attributes
ImprintTorx
Imprint sizeT30
Length25 mm
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
  • Usually arrives within 14 working days