Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT HEXAGON 5.0 X 25MM
ROEBUCK BIT HEXAGON 5.0 X 25MM
1/4" hex bit
References
roebuck:
5094145
rubix:
1343615
ean:
3660338516993
Technical specifications
Imprint
Hex / Allen
Imprint size
5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BIT HEXAGON 5.0 X 25MM
Roebuck product. 1/4" professional quality hex.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
"GEDORE 685 5 S-010 SCREWDRIVER BIT 1/4"" PK10"
FACOM EF.6D8L SOCKET 1/4 FOR HEX SCREWS 8 MM
WERA 134665 867/4Z IP BIT TORX PLUS 2IP/50 EXTRA TOUGH
WERA 071020 3855/1TS BIT PZ1/25 STAINLESS TORSION
ROEBUCK DIAMOND COATED BIT PZ 1 X 25MM
WERA 066290 867/1Z IP BIT TORX PLUS 40IP/25 EXTRA HARD
WERA 071032 3867/1TS BIT TX10/25 STAINLESS TORSION
WERA 057665 867/4IMP DC BIT TX25/50 IMPAKTOR PK5
WERA 134740 867/4Z BIT TX6/70 EXTRA TOUGH
WERA 135201 867/4Z BIT TX2/50 EXTRA TOUGH
FACOM HEX BIT ENS.214
WERA 066108 867/1BDC BIT TX30/25 DIAMOND BITORSION
"GEDORE 1965549 689 TS 10 SCREWDRIVER BIT 1/4"" FOUR-WING TORQ SET"
WERA 134668 867/4Z IP BIT TORX PLUS 3IP/50 EXTRA TOUGH
WERA 071034 3867/1TS BIT TX20/25 STAINLESS TORSION