WERA 057665 867/4IMP DC BIT TX25/50 IMPAKTOR PK5


867/4 IMP DC Impaktor TORX® Bits

References
wera:05057665001
rubix:2517887
ean:4013288157515
brand logo
brand logo
Technical specifications
Imprinttorx
Imprint sizetx25
See all Specifications

Product details : WERA 057665 867/4IMP DC BIT TX25/50 IMPAKTOR PK5


High quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head.

Strengths

For recessed TORX® screws
Impaktor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out

Applications

Power tools

Technical specifications


Attributes
Imprinttorx
Imprint sizetx25
Length50 mm
Show UNSPSC/ECL@SS
£ 19.83 excl. VAT
/ Each
£ 23.80 incl. VAT
  • In stock: Next day delivery