Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 30MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 30MM
1/2" bi-hex sockets metric
References
roebuck:
4972236
rubix:
248718
Technical specifications
Square drive adapter
1/2
''
Diameter
30
mm
Length
44
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 30MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
30
mm
Length
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.18
excl. VAT
/
Each
£
13.42
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 1/2 HEX 13MM 865332
GEDORE 19 14 14MM SOCKET 6130610
BAHCO K7801M-36 POWER SOCKET 1/2
GEDORE 3/4 SQ DRIVE X 60MM D 32 60
"KNIPEX 98471/2"" HEXAGON SOCKET WRENCHES 1/2 55MM"
ROEBUCK SOCKET 1/2 HEX 14MM 865333
ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 36MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 29MM
FACOM 19MM N/S 3/4 SOCKET K.19SR
FACOM S.32 S BI-HEX SOCKET 1/2 INCH DRIVE 32MM
FACOM K.38HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 38MM
GEDORE 7/16W SOCKET D 19
STAHLWILLE 1/2 INCH DRIVE X 13/16 DEEP SOCKET BIHEX
BAHCO A7400DM-15 SOCKET 3/8IN AEROSPACE
STAHLWILLE 03410062 1/2 INCH DRIVE X 1.7/16 SOCKET BI-HEX