Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880236 1/4IN DRIVE HEX /6 POINT 7/32IN A/F SOCKETS
ROEBUCK 880236 1/4IN DRIVE HEX /6 POINT 7/32IN A/F SOCKETS
1/4’’ HEX SOCKET - AF
References
roebuck:
880236
rubix:
226A8982
ean:
3660338336621
Technical specifications
Square drive adapter
1/4
''
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880236 1/4IN DRIVE HEX /6 POINT 7/32IN A/F SOCKETS
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
1/4 sockets, matte finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
50
mm
Diameter (inch)
7/32
''
Finishing
mat
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.83
excl. VAT
/
Each
£
1.00
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
KNIPEX 984719 HEXAGON SOCKET WRENCHES 1/2 54MM
FACOM K.40HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 40MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 24MM E113592
FACOM SOCKET NSB.32
ROEBUCK 880277 1/2IN DRIVE HEX /6 POINT 1 1/8IN A/F SOCKETS
ROEBUCK 880272 1/2IN DRIVE HEX /6 POINT 7/8IN A/F SOCKETS
GEDORE 1.7/8AF3/4DRIMPSKT K 32 1.7/8AF
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7/16 A/F
"KNIPEX 98371/2"" HEXAGON SOCKET WRENCHES 3/8 45MM"
ROEBUCK HEX SOCKET 3/8 DRIVE X 22MM
"WERA 003512 8790HMA SOCKET 1/4"" DRIVE 13.0/23 ZYKLOP"
ROEBUCK 880167 1/2IN DRIVE SOCKET BI-HEX8MM
FACOM R.4LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 4MM
STAHLWILLE 02110008 3/8 INCH DRIVE X 8MM HEX SOCKET
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 13MM