Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE X 11MM
ROEBUCK HEX SOCKET 1/4 DRIVE X 11MM
1//4" Hex Sockets Metric
References
roebuck:
4971559
rubix:
042816
Technical specifications
Square drive adapter
1/4
''
Diameter
11
mm
Length
24.8
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE X 11MM
Manufactured from chrome vanadium steel.
Conforms to DIN3122 and DIN3123.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
11
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.43
excl. VAT
/
Each
£
1.72
incl. VAT
Sold out
Select variants (7)
Add to cart
Check our products from related categories
GEDORE 46MM1.1/2DRDPIMPSKT K37 L 46
FACOM SOCKET NK.38A
"FACOM R.5/32HEL 1/4""DR. x 5.32"" LONG REACH 6-POINT SOCKET"
ROEBUCK 880143 3/8IN DRIVE SOCKET BI-HEX14MM
BAHCO 8900SM-24 SOCKET 3/4
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 11MM
BAHCO 8900DZ-1.3/16 SOCKET 3/4
KNIPEX 984724 HEXAGON SOCKET WRENCHES 1/2 61MM
ROEBUCK NON-SLIP UNIWRENCH SOCKET 3/8 INCH DRIVE X 19MM
STAHLWILLE 02010021 3/8 INCH DRIVE X 21MM SOCKET BI-HEX
BAHCO 8900SM-30 SOCKET 3/4
KNIPEX 983714 HEXAGON SOCKET WRENCHES 3/8 46MM
FACOM R.12 R HEX SOCKET 1/4 INCH SQUARE DRIVE 12MM
FACOM SOCKET NK.41LA
STAHLWILLE 02010018 3/8 INCH DRIVE X 18MM SOCKET BI-HEX