• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
DRAPER 33369 BIT HOLDER 10MM HEX X 3/8 SQ.

DRAPER 33369 BIT HOLDER 10MM HEX X 3/8 SQ.

Draper

See technical information
References
Draper:33369
Rubix:382A1064
Manufacturer :33369
EAN:5010559333691
brand logo
brand logo

Product details : DRAPER 33369 BIT HOLDER 10MM HEX X 3/8 SQ.


10mm insert bits for use with Mechanic's Bit Sets.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

WERA 057671 868/4IMP DC BIT SQUARE 2/50 IMPAKTOR PK5ROEBUCK BIT TX TX 10 X 25MMROEBUCK BIT POZIDRIVE NO 1 X 25MM 4971706WERA 059643 840/4ZBO BIT SECURITY HEX 4.0/89 HEX PLUSWERA 071072 3840/1TS BIT HEX 2.5/25 STAINLESS TORSIONGEDORE 890-2 SCREWDRIVER BITWERA 057153 857/1Z BIT SPANNER 10/25 EXTRA TOUGHWERA 066666 871/4 BIT TORQ SET 5/50 EXTRA TOUGHWERA 060189 867/4Z BIT TX25/89 EXTRA TOUGHWERA 056720 855/1BTZ BIT PZ1/25 EXTRA TOUGH BITORSIONDEWALT DT7396T-QZ EXTREME FLEXTORQ T25 SCREWDRIVER BITS (PACK OF 5)WERA 066764 875/1 BIT TRIWING 3/25 EXTRA TOUGHWERA 057631 868/1IMP DC BIT SQUARE 2/25 IMPAKTOR PK10WERA 059450 800/4Z BIT SLOTTED 0.6/3.5/152 EXTRA TOUGHBAHCO 59S/PZ2-3P X3 BITS PZ2 25MM 1/4DR STAND.
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap