• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Socket box
  7. EXPERT HEX SOCKET 1 INCH DRIVE 80MM

EXPERT HEX SOCKET 1 INCH DRIVE 80MM

Hex socket

See technical information

References

Expert:E034109
Rubix:2014609
EAN:3258950341095
brand logo
brand logo

Technical specifications

Square drive adapter1 ''

Product details : EXPERT HEX SOCKET 1 INCH DRIVE 80MM


Technical specifications


Attributes
Square drive adapter1 ''
Show UNSPSC/ECL@SS
£ 135.75 excl. VAT
/ Each
£ 162.90 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

EXPERT 17 PC 1/2 INCH SD IMPACT SOCKET SETFACOM SXL.DBOX3PB 1/2IN SOCKET SET 25 PIECES DBOX EXTENDABLE RATCHET WGEDORE D 19 VMU-10 SOCKET SET 1/2 INCH UD 10-36MM 29 PIECE SETFACOM J.161-3P12 MBOX L3J.161B12-POINTSGEDORE HEX HEAD SCREWDRIVER SOCKET MPIN30LKM 10 PIECE SETTENGTOOLS TT9116N 1/2 IMPACT SOCKET SET ANSI TT1 16 PIECESSTAHLWILLE 96021223 METRIC SOCKET SET 3/8 INCHSTANLEY FMMT19101-0 FATMAX 1/4IN. S PRO-STACK SOCKET SET 37 PC.FACOM SL.DBOX500PB 1/2 6P DBOX SETS 20P 8-22MMFACOM MODM.S161-212U 1/2' SOCKET FOAM MOD 12PT IN S.161B 22PCFACOM NS.550BPB 1/2 IMPACT SOCKET SET 6PC 10-32MMFACOM SOCKETS + ACCESORIES S.40USTAHLWILLE 3/8 DRIVE SOCKET SET 96023132GEDORE 1500CT1-30 FOAM MODULE WITH TOOLSTENGTOOLS TJ1420 1/4 SOCKET SET 6 PT WITH BELT CLIP 20 PIECES
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap