References
Bahco:SL65
Rubix:401A5370
EAN:7314150444137
Product details : BAHCO SL65 SOCKET SET 1/4 SLIM RATCHET
Slim head ratchet with quick socket release button
11 pcs 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 10, 11, 12, 13 mm
1/4" slim head ratchet
1/4" extension 75 mm
1/4" extension 150 mm
1/4" spinner handle
1/4" d x 1/4" h coupler
1/4" magnetic bit holder quick release
3/8" f x 1/4" m 3-way adapter
1/4" bit adapter
1/4" flat bits 4, 5.5, 6.5 mm
1/4" Pozidriv bits
1,
2,
3
1/4" Phillips bits
0,
1,
2,
3,
4
1/4" Torx bits T8, T10, T15, T20, T25, T27, T30, T40
1/4" hex bits 3, 4, 5, 6, 8, 10 mm
1/4" Pozidriv long bits
1,
2 (2x)
1/4" Phillips long bits
1,
2 (2x)
1/4" Torx long bits T10, T15, T20, T25 (2x), T27 (2x), T30 (2x)
1/4" hex long bits 3, 4, 5, 6 mm
Matte finish
High-performance alloy steel
Less wear and damage to fasteners thanks to Dynamic Drive™ profile sockets
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
11 pcs 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 10, 11, 12, 13 mm
1/4" slim head ratchet
1/4" extension 75 mm
1/4" extension 150 mm
1/4" spinner handle
1/4" d x 1/4" h coupler
1/4" magnetic bit holder quick release
3/8" f x 1/4" m 3-way adapter
1/4" bit adapter
1/4" flat bits 4, 5.5, 6.5 mm
1/4" Pozidriv bits
1,
2,
3
1/4" Phillips bits
0,
1,
2,
3,
4
1/4" Torx bits T8, T10, T15, T20, T25, T27, T30, T40
1/4" hex bits 3, 4, 5, 6, 8, 10 mm
1/4" Pozidriv long bits
1,
2 (2x)
1/4" Phillips long bits
1,
2 (2x)
1/4" Torx long bits T10, T15, T20, T25 (2x), T27 (2x), T30 (2x)
1/4" hex long bits 3, 4, 5, 6 mm
Matte finish
High-performance alloy steel
Less wear and damage to fasteners thanks to Dynamic Drive™ profile sockets
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric Hex Profile and Slim Head Ratchet - 65 Pcs
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 145.68 excl. VAT
/ Each
£ 174.82 incl. VAT
- Delivery usually within ( 14 ) days


