"WERA 003645 8100SC2 SOCKET SET 1/2"" DRIVE METRIC ZYKLOP 37PC"
8100 SC 2 Zyklop Speed Ratchet Set, 1/2" drive, metric, 37 pieces
See technical informationSee documentsReferences
Wera:05003645001
Rubix:2527422
EAN:4013288121189
Documents
Product details : "WERA 003645 8100SC2 SOCKET SET 1/2"" DRIVE METRIC ZYKLOP 37PC"
The Wera Zyklop Speed is a really fast mover
Combines five different types of a ratchet in one
37-piece set in a robust metal case
Freely pivoting ratchet head
Take it easy tool finder with colour coding according to sizes
37-piece Zyklop set in robust metal case: Zyklop ratchet with 1/2"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 1/2" square sockets as well as 1/2" adaptors with square drive, equipped with ball lock. Including 17 Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 adaptor with quick-release chuck, 13 bits. "Take it easy" Tool Finder with colour coding according to sizes
Combines five different types of a ratchet in one
37-piece set in a robust metal case
Freely pivoting ratchet head
Take it easy tool finder with colour coding according to sizes
37-piece Zyklop set in robust metal case: Zyklop ratchet with 1/2"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 1/2" square sockets as well as 1/2" adaptors with square drive, equipped with ball lock. Including 17 Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 adaptor with quick-release chuck, 13 bits. "Take it easy" Tool Finder with colour coding according to sizes
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|
Show UNSPSC/ECL@SS
£ 376.08 excl. VAT
/ Each
£ 451.30 incl. VAT
- In stock: Next day delivery
