GEDORE 19 SKU-20 SOCKET SET 1/2 INCH 14 PIECE SET


Socket wrench set 1/2 inch 14pcs 10-24mm

References
gedore:19 SKU-20
rubix:2557260
manufacturer :2521563
ean:4010886932728
brand logo
brand logo
Technical specifications
Number of elements14
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE 19 SKU-20 SOCKET SET 1/2 INCH 14 PIECE SET


Socket set 14 pcs 10-24 mm With forged, tempered, hand-operated sockets no. 19 SK with hexagon drive 18.95 mm With reversible lever change ratchet with in-hex drive 19 mm Small, drop shaped head for confined areas Fine-toothed, return angle 6 degrees Non-slip 2-component handle with hanging hole In GEDORE blue sheet steel case Dimensions: 320 x 132 x 55 mm

Technical specifications


Attributes
Logistic Weight2560 g
Number of elements14
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
£ 553.32 excl. VAT
/ Each
£ 663.98 incl. VAT
  • Usually arrives within 14 working days