BAHCO SL25 SOCKET SET 1/4IN 25 PIECES


1/4" Square Drive Socket Set with Metric Hex Profile and Screwdriver Bits/Bit Holder

References
bahco:SL25
rubix:4524728
ean:7314153013422
Technical specifications
Number of elements25
FinishingMatte

Product details : BAHCO SL25 SOCKET SET 1/4IN 25 PIECES


  • 12-Piece 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
  • One 1/4" compact length ratchet, quick release, 60 teeth/6° action angle, 125 mm
  • Two 1/4" bits, PH2
  • Two hex bits: 5 and 6 mm
  • Six TORX® bit: T10, 15, 20, 25, 30 and 40
  • One 1/4" bit holder with locking spring
  • One 1/4" wobbler extension bar, 100 mm
  • Matte finish
  • High-performance alloy steel
  • SB: Retail pack
  • Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
  • Quick socket release button on ratchet
  • Case: High density polythene (HDPE), 35 mm x 165 mm x 85 mm, SPAR-CASE-A6
  • Standards: ISO 1174 and DIN 3120

Technical specifications


Attributes
Number of elements25
FinishingMatte
Show UNSPSC/ECL@SS
£ 29.97 excl. VAT
/ Each
£ 35.96 incl. VAT
  • In stock: Next day delivery