"898991 RB 38 TWIST - 1/4"" HEXAGONAL SOCKETS AND BITS SET - 38 PIECES"


RB 38 TWIST - 1/4" HEXAGONAL SOCKETS AND BITS SET - ROTARY RATCHET - 38 PIECES

References
roebuck:898991
rubix:399A7424
ean:3660338526558
brand logo
brand logo
Technical specifications
Number of elements38
Square drive adapter1/4 ''
See all Specifications

Product details : "898991 RB 38 TWIST - 1/4"" HEXAGONAL SOCKETS AND BITS SET - 38 PIECES"


MOBILE AND CLEVER: compact case with 38 pieces
IDEAL FOR WORKING IN TIGHT SPACES: 1/4" 60 teeth ratchet with rotary handle
EFFICIENT: allows you to work twice as fast in confined spaces
PRATICE: go-through square drive and marking to easily modify and identify direction of rotation
VERSATILITY: 1/4" square at the back of the spinner handle to use it as an extension bar
COMFORT: ergonomic handles for daily use
ADAPTABLE: numerous accessories to suit all your needs
HANDY BITS STORAGE: easy to select and to pull out
EASY TO USE: chrome vanadium sockets with knurling for better grip
EASY OPENING: one hand slide operation
ROBUST: durable rubberised case
PROFESSIONAL QUALITY: we rigorously test all our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement of tools

Content of the set:
1 1/4" rotary ratchet - 60 teeth
1 spinner handle
2 extension bars (50 and 100 mm)
1 universal joint
1 coupler (1/4" dr. to 1/4" hexagonal)
10 hexagonal sockets (5.5-6-7-8-9-10-11-12-13-14 mm)
22 bits: PH (1-2-2-3), PZ (1-2-3), HEX (3-4-5-6 mm), SLOT (3-4-5-6 mm), TORX profile (TT10-15-20-25-27-30-40)

Dimensions of the set: 158 x 84 x 49 mm

Strengths

The ideal set for confined spaces

Technical specifications


Attributes
Number of elements38
Square drive adapter1/4 ''
ModelRB 38 TWIST
Show UNSPSC/ECL@SS
£ 75.00 excl. VAT
/ Each
£ 90.00 incl. VAT
  • Usually arrives within 14 working days