• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Socket box
  7. GEDORE RED R69003024 24 PIECE1/2 SQUARE DRIVE SOCKET SET

GEDORE RED R69003024 24 PIECE1/2 SQUARE DRIVE SOCKET SET

Socket set

See technical information

References

Gedore Red:R69003024
Rubix:45038653
Manufacturer :3300055
EAN:4060833000550
brand logo
brand logo

Product details : GEDORE RED R69003024 24 PIECE1/2 SQUARE DRIVE SOCKET SET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 51.19 excl. VAT
/ Each
£ 61.43 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

GEDORE TXSOCKETBITSET1/2D ITX19PMGEDORE SOCKET 1/4 DRIVE D20 KMU-20 37 PIECE SETFACOM SOCKETS + ACCESORIES JL.40EGEDORERED R68003013 1/2 CROWS FOOT SOCKET SET 20-32MM 13 PSEFACOM R.161-6M6PB 1/4IN SOCKET SET 37 PIECES MBOX PERFORMANCE ROUND HEGEDORE 19 SKU-20 SOCKET SET 1/2 INCH 14 PIECE SETFACOM JTM.J8MGRPPB 8 PIECE 3/8 METRIC HEXAGON OGV GRIP BIT SOCKETS SET"WERA 004048 8100SB8 SOCKET SET 3/8"" DRIVE ZYKLOP METAL SWITCH 29PC"GEDORE 1527312 DOUBLE ENDED SOCKET WRENCH SET 8-19MMGEDORE ITX 30 TX-015 SCREWDRIVER BIT SOCKET 3/8 INCH 15 PIECE SETTENGTOOLS M3816 3/8 SOCKET CLIP RAIL SET 6 PT 16 PIECESFACOM NSS.J12PB STUBBY SOCKET 12PC SETFACOM KL.500PB 3/4IN SOCKET SET"STAHLWILLE 40A/40AD/16/2 HI-LOK SOCKET SET 1/4"""GEDORE 14PC1/4DRMETSOCKETS D 20 DMU-3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap