References
Draper Expert:78915
Rubix:80003462
Manufacturer :78915
Product details : DRAPER EXPERT 78915 STILSON PATTERN WRENCH 200MM
Traditional pattern wrench. Handle drop forged hardened and tempered. Jaws additionally induction hardened to 55 - 60 HRC for durability and long life. Frame and handle electrostatically painted.
Technical specifications
Attributes
| Opening | 30 mm |
|---|---|
| Length | 200 mm |
| Type | pipe wrench |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
- Delivery usually within ( 7 ) days

