Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE ADJ WRENCH 6IN 6380560 60P-6
GEDORE ADJ WRENCH 6IN 6380560 60P-6
Adjustable wrench 60 P
References
gedore:
60 P 6
rubix:
80130391
manufacturer :
6380560
ean:
4010886638057
Technical specifications
Opening
20
Length
155
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE ADJ WRENCH 6IN 6380560 60P-6
Adjustable spanner, open end 6" ISO 6787, jaw set at 15° Swedish pattern, roller with left hand thread With scale Chrome-vanadium steel Phosphate finish, polished heads
Technical specifications
Attributes
Logistic Weight
145
g
Opening
20
Length
155
mm
Weight
145
g
Finishing
Phosphate
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.07
excl. VAT
/
Each
£
15.68
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT GEARWRENCH WRENCH 14MM
KNIPEX 980304 NUT DRIVERS WITH HANDLE 232MM
STAHLWILLE 40031417 14 X 17MM DOE SPANNER
KNIPEX 980107 RING WRENCHES CRANKED
HCFM 227 CROWFOOT 27MM
ROEBUCK RING SPANNER 9/16 X 5/8 WHITWORTH
FACOM WRENCH 92A.8
GEODRE 58-62 HOOK SPANNER
STAHLWILLE 40032528 25 X 28MM DOE SPANNER
FACOM ANG.SOCK.WREN 75.11/16
BAHCO 111M-9 COMBINATION WRENCH 9MM
BRITOOL EXPERT ANG/BOX WRENCH 18MM
STAHLWILLE 41032022 20 X 22MM DOUBLE END RING SPANNER
FACOM 7/16 AF COMPACT COMBINATION SPANNER 39.7/16
STAHLWILLE 40033236 32 X 36MM DOE SPANNER