Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 8795-34 22MM SPIGOT FITTING OPEN ENDED 34MM
GEDORE 8795-34 22MM SPIGOT FITTING OPEN ENDED 34MM
Push-up-end wrench 22 Z-8795
References
gedore:
8795-34
rubix:
1226114
manufacturer :
7677430
ean:
4002805875346
Technical specifications
Opening
34
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8795-34 22MM SPIGOT FITTING OPEN ENDED 34MM
Open end fitting 22 Z, 34 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
430
g
Opening
34
Weight
430
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.65
excl. VAT
/
Each
£
75.18
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE DBL O ENDED SPANNER 6 9/16X5/8AF
GEDORE 9MM NUT DRIVER 2133 9
BAHCO 6M-27-32 OPEN END WRENCH
BAHCO 4040M-24-27 FLEX HEAD SPANNER
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 20MM 40102020
ROEBUCK 01090 1000V INSULATED 17MM OFFSET RING SPANNER
FACOM RING WRENCH 55.8AVSE
GEDORE 2 10X11 10X11MM DOUBLE ENDED RING SPANNER 6015940
FACOM 467.1/2 RATCHET COMB. SPANNER
FACOM FLARE NUT WRE 42.12X14
BRITOOL EXPERT FLARE NUT WRENCH 8 X 10MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 13MM
SCHAEFFLER LOCKNUT-HOOK-260-270 HOOK AND PIN WRENCH LOCKNUT
STAHLWILLE 41035507 55 X 7MM DOUBLE END RING SPANNER
GEDORE 65MM RINGSLOGSPANNER 306 65 6476160