SPARTEX 867990 LED RECHARGEABLE SPOTLIGHT 10W


10w rechargeable led floodlight

References
spartex:867990
rubix:257A4914
ean:3660338218880
867826
brand logo
Technical specifications
Luminance1000 lm
See all Specifications

Product details : SPARTEX 867990 LED RECHARGEABLE SPOTLIGHT 10W


COB Led type - Power 10W. .
Aluminium case. .
2 lighting levels: max. 1000 lumens - min. 500 lumens. .
Comes with a USB cable.
Aprox. charging time: 4 to 5 hours. .
Aprox. operating time : - at 100 % : 3 hours, - 50%. 6 hours. .
Battery : 3.7V – 4400mAh Li-Ion. .
Charge indicator/On-off switch. .
30 000 Long life LED. .
Low heat emission (no risk of burns on the aluminium body) Standard: CE

Non contractual visual

Technical specifications


Attributes
Luminance1000 lm
Power10 W
Voltage230 V
Show UNSPSC/ECL@SS
£ 37.42 excl. VAT
/ Each
£ 44.90 incl. VAT
  • In stock: Next day delivery