References
Gedore:VDE 2 E 10
Rubix:118A2682
Manufacturer :6036000
EAN:4010886603604
Product details : GEDORE 10MMVDE RING SPANNER VDE2E-10
Strengths
•Vanadium steel 31CrV3
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
Technical specifications
Attributes
| Opening | 10 |
|---|---|
| Length | 170 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 24.37 excl. VAT
/ Each
£ 29.24 incl. VAT
- Delivery usually within ( 22 ) days

