References
Gedore:6 9/16x5/8AF
Rubix:133A8512
Manufacturer :6070530
EAN:4010886607053


Technical specifications
| Opening | 9/16' - 5/8' (af) |
|---|---|
| Length | 190 mm |
| Type | open-end wrench |
Product details : GEDORE DBL O ENDED SPANNER 6 9/16X5/8AF
Double open ended spanner 9/16x5/8" Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
| Opening | 9/16' - 5/8' (af) |
|---|---|
| Length | 190 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
| Diameter | 15.88 mm |
Show UNSPSC/ECL@SS
£ 10.51 excl. VAT
/ Each
£ 12.61 incl. VAT
- Delivery usually within ( 22 ) days