Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40081818 COMBINATION SPANNER 18MM
STAHLWILLE 40081818 COMBINATION SPANNER 18MM
13 Series Combination Spanners, OPEN-BOX
References
stahlwille:
40081818
rubix:
2018258
ean:
4018754018833
Technical specifications
Opening
18
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40081818 COMBINATION SPANNER 18MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
40
x
202
mm
Logistic Weight
126
g
Opening
18
Length
200
mm
Weight
126
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.81
excl. VAT
/
Each
£
21.37
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
GEDORE 13X17 SPANNER 2
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 16MM
FACOM COMBINATION WRENCH 1 INCH A/F
24MMX30MM O/E SPANNER
GEDORE RED R09100140 14MM COMBINATION SPANNER
FACOM RATCHETING SPANNER 19MM 467B.19
BAHCO 6M-19-24 OPEN END WRENCH
STAHLWILLE 42MM HEAVY DUTY RING SPANNERS 42020042
"KNIPEX 98005/8"" OPEN JAW WRENCHES"
ROEBUCK COMBINATION WRENCH SPANNER OPENING 18MM 865266
FACOM 12 POINT METRIC COMBINATION WRENCH 23MM - SAFETY LOCK SYSTEM
BAHCO 111Z-2.5/8 COMBINATION WRENCH
ROEBUCK OPEN END PODGER SPANNER 46MM
BAHCO 8071 C IP ADJUSTABLE WRENCH 8IN
STAHLWILLE 02500066 3/8 INCH DRIVE X 1.5/8 AF CROW-FOOT