Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 25 X 28MM
BRITOOL EXPERT OFFSET RING WRENCH 25 X 28MM
Fixed and variable opening wrench Expert
References
expert:
E113367
rubix:
2013975
ean:
3258951133675
Technical specifications
Opening
25
Length
348
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 25 X 28MM
Technical specifications
Attributes
Opening
25
Length
348
mm
Weight
548
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.15
excl. VAT
/
Each
£
39.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 40035507 55 X 7MM DOE SPANNER
FACOM FLARE NUT WRENCH 42.5/16 X 3/8
ROEBUCK 880114 COMBINATION SPANNER 1 1/4IN AF
GEDORE 306 G 46 46MM SLOGGING SPANNER
BAHCO 1952Z-11/16 COMBINATION WRENCH
ROEBUCK 880107 COMBINATION SPANNER 11/16IN AF
ROEBUCK 047109 RATCHET SPANNER 9/16 WHITWORTH HEX
GEDORE 2 A 55 2 A SINGLE ENDED RING SPANNER OFFSET 55MM
ROEBUCK 880479 OFF-SET COMBINATION WRENCH 16MM
WERA 020260 6002 JOKER DOUBLE OPEN-ENDED WRENCH 20 X 22MM
FACOM 4 INCH ADJUSTABLE WRENCH 113A.4T
MELFORM MEL TM 4 8MM HEX X 9MM HEX X 100MM LONG BOX SPANNER
STAHLWILLE 220A 7/32 X 1/4 EX LONG DOUBLE END RING SPANNER
ROEBUCK SLOGGING RING SPANNER 1.3/8 INCH WHITWORTH
ROEBUCK FLAT RING SLOGGING SPANNER 24MM