Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE ENDED RING SPANNER 24 X 27MM
ROEBUCK DOUBLE ENDED RING SPANNER 24 X 27MM
Double ended offset ring spanner - metric
References
roebuck:
4972140
rubix:
248157
Technical specifications
Opening
24x27
Length
330
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DOUBLE ENDED RING SPANNER 24 X 27MM
Forged, chromium vanadium.
Handle satin finish, polished jaw and chrome plating throughout the tool.
Technical specifications
Attributes
Opening
24x27
Length
330
mm
Finishing
satin
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.31
excl. VAT
/
Each
£
15.97
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
FACOM RATCHET RING WRENCH 12P 8X9 65.8X9
STAHLWILLE 40031315 13 X 15MM DOE SPANNER
BRITOOL EXPERT COMBI WRENCH 18 MM
GEDORE 1B-70 1B COMBINATION SPANNER 70MM
BAHCO 11M-14 LONG COMBINATION WRENCH 14MM
FACOM NERVUS WRENCH 92A.14
FACOM COMBINATION WRENCH 440.1P1/8SR
BRITOOL EXPERT OFFSET RING WRENCH 30 X 32MM
FACOM 2 SPARE PINS 126.E180
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 32MM
ISS PSW18OE WHITWORTH SLOGGING SPANNER, OPEN END 1-1/8IN
FACOM COMBINATION WRENCH 41.18
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 12MM 8298252 4S-RW12
BAHCO 310M-36 RING WRENCH
FACOM NERVUS WRENCH 92A.6