FACOM ADJUSTABLE WRENCH 6 113A.6C

113A. C-chromed keys with knurled wheel

See technical information

References

Facom:113A.6C
Rubix:1436588
EAN:3148517037182
brand logo

Technical specifications

Opening20
Length155 mm
Typeadjustable wrench
See all Specifications

Product details : FACOM ADJUSTABLE WRENCH 6 113A.6C


113A.C - Chrome mole wrenches
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the right.
- Range 4" to 24".
- Finish: chromed body and polished faces.

Strengths

• Knurled wheel easily accessible = easy to adjust. • Adjustable part of the jaws does not protrude if the beak is maximum open. • With the scale distribution in millimetres, the jaw opening is easily pre-set. • Knurled wheel turns clockwise. • Assortment of 4 "to 24". • Version: Chrome plated and polished sides.

Technical specifications


Attributes
Logistic Weight125 g
Packaged dimensions (D x W x H)155x45x10 mm
Package weight131 g
Opening20
Length155 mm
Typeadjustable wrench
Finishingsatin/chrome
£ 22.05 excl. VAT
/ Each
£ 26.46 incl. VAT
  • In stock: Next day delivery