References
Draper Expert:71544
Rubix:382A6323
Manufacturer :71544
EAN:5010559715442
Product details : DRAPER EXPERT 71544 450MM ADJUSTABLE WRENCH 52MM
Crescent-type wrenches manufactured from chrome vanadium steel hardened, tempered and chrome plated with mirror polished jaws offset at 22°.
Technical specifications
Attributes
| Opening | 52 |
|---|---|
| Length | 450 mm |
Show UNSPSC/ECL@SS
£ 82.50 excl. VAT
/ Each
£ 99.00 incl. VAT
- Delivery usually within ( 7 ) days

