FACOM 12 POINT METRIC COMBINATION WRENCH 21MM - SAFETY LOCK SYSTEM


440.SLS - Metric Combination Wrenches - SLS

References
facom:440.21SLS
rubix:2588627
ean:3662424027758
brand logo
brand logo
Technical specifications
Opening21
Length233 mm
See all Specifications

Product details : FACOM 12 POINT METRIC COMBINATION WRENCH 21MM - SAFETY LOCK SYSTEM


Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Standard wrench for all current applications.
High mechanical strength combined with compact size meeting aeronautical standards.
Ring head:
Ring open end (size E) designed for better access to series or embedded screws.
OGV® profile with 12-point ring for powerful tightening while protecting the nut.
Ring head angled at 15°.
Open end head:
Open end angled at 15°.
Open end head-handle geometry optimised for increased access.
Metric sizes: 6 to 34 mm.
Presentation: satin chrome finish.
NF ISO 691, NF ISO 7738, NF ISO 3318, NF ISO 1711-1, E74-306, ISO 691, ISO 7738,
ISO 3318, ISO 1711-1, DIN ISO 691, DIN 1711-1, DIN 3113, ASME B107.100

Technical specifications


Attributes
Packaged dimensions (D x W x H)235x46x20 mm
Package weight238 g
Opening21
Length233 mm
Weight230 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 57.60 excl. VAT
/ Each
£ 69.12 incl. VAT
  • Usually arrives within 14 working days