STAHLWILLE 96011136 40/23/6 KN-1/4IN SOCKET SET
Socket Spanner Set
See technical informationSee documentsReferences
Stahlwille:96011136
Rubix:275A4740
EAN:4018754261529



Documents
Product details : STAHLWILLE 96011136 40/23/6 KN-1/4IN SOCKET SET
In a plastic case, 29-piece, contents: 11 sockets, hexagon nr. 40: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm; 3 screwdriver sockets for slotted screws nr. 41K: 0.6 x 3.5; 1.0 x 5.5; 1.2 x 8 mm; 5 Allen sockets nr. 44K: 3; 4; 5; 6; 8 mm; 4 screwdriver sockets for Phillips screws nr. 44P: size 1; 2; 3; 4; 1 ratchet nr. 415; 2 extensions nr. 405/2 (54 mm), nr. 405/6 (150 mm); 1 universal joint nr. 407; 1 sliding T-bar nr. 400; 1 handle with sliding piece nr. 404.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x125x225 mm |
|---|---|
| Logistic Weight | 1167 g |
| Number of elements | 29 |
| Square drive adapter | 1/4 '' |
| Model | 40/23/6 |
Show UNSPSC/ECL@SS
£ 298.84 excl. VAT
/ Each
£ 358.61 incl. VAT
- Usually arrives within 14 working days
