Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
ROEBUCK 6555.001 PREC MILLING VICE 100MM
ROEBUCK 6555.001 PREC MILLING VICE 100MM
Vice Unbranded
References
unbranded:
6555.001
rubix:
9848240
Technical specifications
Opening
75
mm
Type
regular
Product details
Technical specifications
Product details : ROEBUCK 6555.001 PREC MILLING VICE 100MM
Heavy duty precision milling vice. Used in milling, shaping and drilling machines. Parallelism of sliding surface to base 0.025mm/100mm. Parallelism of jaws 0.03mm/100mm.
Technical specifications
Attributes
Opening
75
mm
Type
regular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.74
excl. VAT
/
Each
£
173.69
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
IRWIN RECORD VICE NO 112
GEDORE 411-150 PARALLEL VICE
RIDGID 40110 BENCH YOKE VISE 1/8 - 6
ECLIPSE 123 PIN VICE 1.4 - 3.1MM
IRWIN RECORD VICE NO T84-34
ECLIPSE 124 PIN VICE 3.1 - 5MM
RIDGID BENCH YOKE VICE 40080
IRWIN 1978272 SG IRON QUICK-ADJUSTING VICE 5INCH / 125MM
IRWIN RECORD VICE NO T25
IRWIN 1978271 SG IRON QUICK-ADJUSTING VICE 4INCH / 100MM
ECLIPSE 121 PIN VICE
IRWIN RECORD WOODWORKERS VICE T53ED
IRWIN RECORD JAWS AND SCREWS NO 112 VICE 1 PAIR
FACOM 4INCH-F/B-VICE 1224.100E
IRWIN RECORD WOODWORKERS VICE T52.1/2ED