Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
GEDORE 411-125 PARALLEL VICE
GEDORE 411-125 PARALLEL VICE
Vice 411
References
gedore:
411-125
rubix:
399A5409
manufacturer :
6501100
ean:
4010886650110
Technical specifications
Width of jaws
125
mm
Opening
150
mm
Weight
12500
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 411-125 PARALLEL VICE
- stable forged version
- clamping jaws and anvil plate inductively hardened
- shielded spindle
- adjustable guide
- painted blue
Vice 125 mm stable forged version clamping jaws and anvil plate induction-hardened shielded spindle adjustable guide blue lacquered
Technical specifications
Attributes
Logistic Weight
12480
g
Width of jaws
125
mm
Opening
150
mm
Weight
12500
g
Type
Regular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
301.88
excl. VAT
/
Each
£
362.26
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
PRIORY PRI174/5 HAND VICE 5 INCH
GEDORE 411-150 PARALLEL VICE
STANLEY 1-83-067 5 INCH HD BENCH VICE
IRWIN RECORD VICE NO T8
BAHCO 607201750 BENCH VICE 175MM
FACOM 1224.100 VICE+ SWIVEL BASE 1224.1
IRWIN RECORD WOODWORKERS VICE T53ED
IRWIN RECORD VICE NO T1
IRWIN RECORD JAWS AND SCREWS NO 112 VICE 1 PAIR
RIDGID BENCH YOKE VICE 40080
IRWIN RECORD WOODWORKERS VICE T52.1/2ED
ROEBUCK 52-482-155 PRECISION VICE 155 X 50 X 65MM
IRWIN 1978271 SG IRON QUICK-ADJUSTING VICE 4INCH / 100MM
IRWIN 1978272 SG IRON QUICK-ADJUSTING VICE 5INCH / 125MM
IRWIN RECORD VICE NO T3