FACOM 1262H.100 1262HBEVELED EDGE CLUB HAMMERS 1000 G
1262H - Beveled edge club hammers
See technical informationReferences
Facom:1262H.100
Rubix:395A5266
EAN:3148517724570



Product details : FACOM 1262H.100 1262HBEVELED EDGE CLUB HAMMERS 1000 G
1262H - Beveled edge club hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Strengths
Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 1148 g |
|---|---|
| Packaged dimensions (D x W x H) | 248x95x40 mm |
| Package weight | 1148 g |
| Type | sledgehammer |
| Section | 40 mm |
| Length | 245 mm |
| Weight | 1000 g |
| Diameter | 40 mm |
| Shape | square |
| Handle | hickory |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 25.88 excl. VAT
/ Each
£ 31.06 incl. VAT
- Delivery usually within ( 14 ) days
