References
Estwing:E3-20C
Rubix:211666




Product details : ESTWING E3-20C E3/20C CLAW HAMMER 20OZ
Nylon/vinyl grip.
Technical specifications
Attributes
| Type | carpenter's hammer |
|---|---|
| Length | 34.3 mm |
| Weight | 0.852 g |
| Diameter | 27 mm |
| Shape | round |
| Handle | shock reduction grip® vinyl-molded handle |
| Head length | 135 mm |
| Material | american steel (one-piece forged steel) |
Show UNSPSC/ECL@SS
£ 51.81 excl. VAT
/ Each
£ 62.17 incl. VAT
- In stock: Next day delivery
